Motion
HK3516
Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width, Open
MI ITEM #00127672
MFR #HK3516
Price$29.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width, Open
MI ITEM #00127672
MFR #HK3516

Mfr description
HK3516-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 30x35x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3516 Drawn Cup Needle Roller Bearing features a 35 mm bore diameter, open closure type with open ends drawn cup design, 42 mm outside diameter, 16 mm overall width, and 0.10 lbs weight, making it suitable for heavy-duty gearboxes, construction machinery, and high-load rotating assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802667769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)