Motion
HK3516B
Drawn Cup Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width, Open
Mi Item #00127674
MFR #HK3516B
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width, Open
Mi Item #00127674
MFR #HK3516B

Mfr description
HK3516B DRAWN CUP CAGED BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR30x35x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3516B Drawn Cup Bearing has a 35 mm bore diameter, open closure type with open ends design, 42 mm outside diameter, 16 mm overall width, and 0.09 lbs weight, making it ideal for industrial gearboxes, conveyors, and heavy-duty rotating machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790199530
  • Max Rpm
    9100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)