Motion
HK4012B
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 12 mm Width, Open
MI ITEM #00127685
MFR #HK4012B
List Price$24.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 12 mm Width, Open
MI ITEM #00127685
MFR #HK4012B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.01/each for your price

Overview

Mfr description
HK4012 NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    7900 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790203893
  • Weight
    0.08 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    HK4012B Drawn Cup Needle Roller Bearing has a 40 mm bore diameter, open closure type with open ends drawn cup construction, 47 mm outside diameter, 12 mm overall width, and 0.08 lbs weight, making it ideal for automotive transmissions, conveyors, and industrial drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text