Motion
HK 4016

SKF
HK 4016

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width
MI ITEM #00127692
MFR #HK 4016
List Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 4016

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width
MI ITEM #00127692
MFR #HK 4016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.70/each for your price

Overview

Mfr description
HK 4016 DRAWN CUP NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Bearing Material
    Steel
  • Max Rpm
    7000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Compatible Inner Ring
    IR 35x40x20, LR35x40x16.5
  • UPC_NO
    7316577115522
  • Weight
    0.10 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK 4016 Drawn Cup Needle Roller Bearing features a 40 mm bore diameter, open closure type with open ends drawn cup design, 47 mm outside diameter, 16 mm overall width, and 0.10 lbs weight, making it well suited for heavy-duty gearboxes and construction machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text