Motion
HK4016
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width
MI ITEM #00127693
MFR #HK4016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width
MI ITEM #00127693
MFR #HK4016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK4016 NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Max Rpm
    7900 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR35x40x17
  • UPC_NO
    605790199578
  • Weight
    0.08 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    HK4016 Drawn Cup Needle Roller Bearing offers a 40 mm bore diameter, open closure type with open ends drawn cup configuration, 47 mm outside diameter, 16 mm overall width, and 0.10 lbs weight, making it ideal for industrial gearboxes, construction machinery, and high-load rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text