Motion
HK 4020

SKF
HK 4020

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width
Mi Item #00127698
MFR #HK 4020
Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 4020

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width
Mi Item #00127698
MFR #HK 4020

Mfr description
HK 4020 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 35x40x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 4020 Drawn Cup Needle Roller Bearing provides a 40 mm bore diameter, open closure type, open ends drawn cup configuration, 47 mm outside diameter, 20 mm overall width, and 0.13 lbs weight, making it appropriate for heavy-duty machinery and transmission systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)