Motion
HK4020
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #00127699
MFR #HK4020
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #00127699
MFR #HK4020

Mfr description
HK4020 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR35x40x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4020 Drawn Cup Needle Roller Bearing has a 1.5748 in bore diameter, open closure type, 1.8504 in outside diameter, 0.7874 in overall width, and 0.115 lbs weight, making it ideal for heavy-duty equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790216664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)