Motion
HK4516
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 16 mm Width, Open
Mi Item #00127702
MFR #HK4516
Price$31.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 16 mm Width, Open
Mi Item #00127702
MFR #HK4516

Mfr description
HK4516-A-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 40x45x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4516 Drawn Cup Needle Roller Bearing features a 1.7717 in bore diameter, open closure type, 2.0472 in outside diameter, 0.6299 in overall width, and 0.101 lbs weight, making it well suited for industrial drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802442366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)