Motion
HK 4516

SKF
HK 4516

Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 16 mm Width
Mi Item #00127703
MFR #HK 4516
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 4516

Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 16 mm Width
Mi Item #00127703
MFR #HK 4516

Mfr description
HK 4516 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 40x45x17, LR40x45x16.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 4516 Drawn Cup Needle Roller Bearing offers a 45 mm bore diameter, open closure type with open ends drawn cup configuration, 52 mm outside diameter, 16 mm overall width, and 0.11 lbs weight, making it ideal for industrial gearboxes and construction equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6300 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577115560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)