Motion
HK4520
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00127707
MFR #HK4520
Price$33.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00127707
MFR #HK4520

Mfr description
HK4520-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.82/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 40x45x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4520 Drawn Cup Needle Roller Bearing offers a 1.7717 in bore diameter, open closure type, 2.0472 in outside diameter, 0.6299 in overall width, and 0.128 lbs weight, making it ideal for heavy machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802430448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)