Motion
HK 4520

SKF
HK 4520

Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width
MI ITEM #00127708
MFR #HK 4520
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 4520

Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width
MI ITEM #00127708
MFR #HK 4520

Mfr description
HK 4520 DRAWN CUP NEEDLE BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.97/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 40x45x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 4520 Drawn Cup Needle Roller Bearing features a 45 mm bore diameter, open closure type, open ends drawn cup construction, 52 mm outside diameter, 20 mm overall width, and 0.14 lbs weight, making it ideal for heavy-duty automotive systems, industrial gearboxes, and construction machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6300 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)