Motion
HK5020
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 20 mm Width, Open
Mi Item #00127713
MFR #HK5020
Price$51.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 20 mm Width, Open
Mi Item #00127713
MFR #HK5020

Mfr description
HK5020 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR45x50x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5020 Drawn Cup Needle Roller Bearing features a 1.9685 in bore diameter, open closure type with open ends drawn cup design, 2.2835 in outside diameter, 0.7874 in overall width, and 0.159 lbs weight, making it suitable for heavy industrial and construction equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643196116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)