Motion
HK 5025

SKF
HK 5025

Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 25 mm Width
Mi Item #00127718
MFR #HK 5025
Price$61.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 5025

Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 25 mm Width
Mi Item #00127718
MFR #HK 5025

Mfr description
HK 5025 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.26/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 45x50x25.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 5025 Drawn Cup Needle Roller Bearing offers a 50 mm bore diameter, open closure type, open ends drawn cup configuration, 58 mm outside diameter, 25 mm overall width, and 0.21 lbs weight, making it suitable for heavy-duty gearboxes and construction machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)