Motion
NLJ 3/4
Double-Row Self-Aligning Ball Bearing - Straight, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Open, C0
MI ITEM #00127728
MFR #NLJ 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Straight, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Open, C0
MI ITEM #00127728
MFR #NLJ 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5625 in
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    NLJ 3/4 BRG
  • Internal Clearance
    C0
  • Long Description
    This Double-Row Self-Aligning Ball Bearing has a straight 0.7500 in bore, open closure, 1.8750 in outside diameter, and 0.5625 in width for high load.
  • Manufacturer Catalog Number
    NLJ 3/4
  • Manufacturer Upc Number
    747023017256
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023017256

Overview

Mfr description
NLJ 3/4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text