Overview
Mfr description
NLJ 1-1/4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Seal TypeOpen
- Cage MaterialPressed Steel
- Weight0.73 lbs
- DescriptionNLJ 1-1/4 BRG
- Manufacturer Catalog NumberNLJ 1-1/4
- Product TypeSelf-Aligning Ball Bearings
- Long DescriptionThis Double-Row Self-Aligning Ball Bearing has a straight 1.2500 in bore, open closure, 2.7500 in outside diameter, and 0.6875 in width for rugged use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data