Motion
RLS 4

SKF
RLS 4

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00127810
MFR #RLS 4
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 4

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00127810
MFR #RLS 4

Mfr description
RLS 4 J RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.8 mm
  • Inner Ring Width
    9.525 mm
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RLS 4 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 0.5000 in bore, open closure, 1.3125 in outside diameter, and 0.3750 in width for radial & deep groove.
  • Manufacturer Catalog Number
    RLS 4
  • Max Rpm
    32000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    700 lbf
  • Seal Type
    Open
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)