Motion
LJ 1/2 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127817
MFR #LJ 1/2 2Z
List Price$258.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127817
MFR #LJ 1/2 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.32/each for your price

Overview

Mfr description
LJ 1/2 2Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    0.5000 in
  • Manufacturer Catalog Number
    LJ 1/2 2Z
  • UPC_NO
    747023092567
  • Weight
    0.07 lbs
  • Description
    LJ 1/2 2Z BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The LJ 1/2 2Z is a 0.5000in bore radial deep groove ball bearing with double shields, 3.5000in OD, and 0.5000in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text