Motion
RLS 4-2Z

SKF
RLS 4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
Mi Item #00127818
MFR #RLS 4-2Z
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
Mi Item #00127818
MFR #RLS 4-2Z

Mfr description
RLS 4 2ZJ RADIAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    RLS 4 2ZJ RADIAL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing features 0.5000 in bore diameter, double shielded closure, 1.3125 in outside diameter, and 0.3750 in overall width for radial use.
  • Manufacturer Catalog Number
    RLS 4-2Z
  • Max Rpm
    32000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6.89 kN
  • Radial Static Load Capacity
    3.1 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)