Motion
RLS 5

SKF
RLS 5

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #00127823
MFR #RLS 5
Price$61.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 5

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #00127823
MFR #RLS 5

Mfr description
RLS 5 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.8 mm
  • Inner Ring Width
    11.112 mm
  • Outside Diameter  
    1.5625 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ABEC 1
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RLS 5 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This RLS 5 Radial/Deep Groove Ball Bearing offers 0.6250 in bore diameter, straight bore, open closure, 1.5625 in outside diameter, and 0.4375 in overall width.
  • Manufacturer Catalog Number
    RLS 5
  • Max Rpm
    24000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1070 lbf
  • Seal Type
    Open
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577069016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)