Motion
LJ 5/8 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #00127826
MFR #LJ 5/8 2RS
Price$211.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #00127826
MFR #LJ 5/8 2RS

Mfr description
LJ5/8-2RSJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outer Ring Width
    0.4375 in
  • Outside Diameter  
    1.5625 in
  • Overall Width  
    0.4375 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    LJ5/8-2RSJ BRG
  • Long Description
    The LJ 5/8 2RS is a 0.6250in bore radial deep groove ball bearing with double seals, 3.5000in OD, and 0.4375in width for industrial use.
  • Manufacturer Catalog Number
    LJ 5/8 2RS
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023090860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)