Motion
RLS 5-2Z

SKF
RLS 5-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127831
MFR #RLS 5-2Z
Your Price$95.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 5-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.5625 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127831
MFR #RLS 5-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.03/each(List $109.28)

Overview

Mfr description
RLS 5-2Z RADIAL BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    11.112 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.8 mm
  • Max Rpm
    19000 rpm
  • Series
    RLS
  • Radial Static Load Capacity
    1070 lbf
  • Manufacturer Catalog Number
    RLS 5-2Z
  • UPC_NO
    7316577017604
  • Weight
    0.14 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    RLS 5-2Z RADIAL BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The RLS 5-2Z Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double shielded closure, 1.5625 in outside diameter, and 0.4375 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text