Overview
Mfr description
LJ 3/4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Outer Ring Width0.5625 in
- Manufacturer Catalog NumberLJ 3/4
- UPC_NO747023005383
- Weight0.22 lbs
- DescriptionLJ 3/4 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe LJ 3/4 is a 0.7500in bore radial deep groove ball bearing with open design, 3.5000in OD, and 0.5625in width for general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data