Motion
RLS 6-2RS1

SKF
RLS 6-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00127840
MFR #RLS 6-2RS1
Price$81.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 6-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00127840
MFR #RLS 6-2RS1

Mfr description
RLS 6-2RS1 SINGLE ROW BALL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    14.288 mm
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    ABEC 1
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    RLS 6-2RS1 SINGLE ROW BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RLS 6-2RS1 Radial/Deep Groove Ball Bearing includes 0.7500 in bore diameter, straight bore, double sealed closure, 1.8750 in outside diameter, and 0.5625 in width.
  • Manufacturer Catalog Number
    RLS 6-2RS1
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1470 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)