Motion
LJ 3/4 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
Mi Item #00127843
MFR #LJ 3/4 2Z
Price$206.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
Mi Item #00127843
MFR #LJ 3/4 2Z

Mfr description
LJ 3/4 2Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outer Ring Width
    0.5625 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5625 in
  • Weight
    0.22 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    LJ 3/4 2Z BRG
  • Long Description
    The LJ 3/4 2Z is a 0.7500in bore radial deep groove ball bearing with double shields, 3.5000in OD, and 0.5625in width for industrial use.
  • Manufacturer Catalog Number
    LJ 3/4 2Z
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)