Overview
Mfr description
LJ 7/8 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Outer Ring Width0.5625 in
- Manufacturer Catalog NumberLJ 7/8
- UPC_NO747023005734
- Weight0.24 lbs
- DescriptionLJ 7/8 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe LJ 7/8 is a 0.8750in bore radial deep groove ball bearing with open design, 3.5000in OD, and 0.5625in width for general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data