Motion
LJ 7/8 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127862
MFR #LJ 7/8 2Z
List Price$228.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127862
MFR #LJ 7/8 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.19/each for your price

Overview

Mfr description
LJ 7/8 2Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    0.5625 in
  • Manufacturer Catalog Number
    LJ 7/8 2Z
  • UPC_NO
    747023005710
  • Weight
    0.24 lbs
  • Description
    LJ 7/8 2Z BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The LJ 7/8 2Z is a 0.8750in bore radial deep groove ball bearing with double shields, 3.5000in OD, and 0.5625in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text