Motion
LJ 1"
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00127868
MFR #LJ 1"
Price$191.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00127868
MFR #LJ 1"

Mfr description
LJ 1" BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.6250 in
  • Weight
    0.35 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ 1" BRG
  • Long Description
    The LJ 1" is a 1.0000in bore radial deep groove ball bearing with open design, 3.5000in OD, and 0.6250in width for general applications.
  • Manufacturer Catalog Number
    LJ 1"
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)