Motion
RLS 8

SKF
RLS 8

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00127869
MFR #RLS 8
Price$83.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 8

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00127869
MFR #RLS 8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.40 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RLS 8 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The RLS 8 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, open closure, 2.2500 in outside diameter, and 0.6250 in width.
  • Manufacturer Catalog Number
    RLS 8
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm, 24000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17801.8 N, 4002 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017680

Overview

Mfr description
RLS 8 J RADIAL BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text