Motion
RLS 8-2RS1

SKF
RLS 8-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00127876
MFR #RLS 8-2RS1
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 8-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00127876
MFR #RLS 8-2RS1

Mfr description
RLS 8 2RS1 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.40 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    RLS 8 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 1.0000 in bore diameter, double sealed closure, 2.2500 in outside diameter, and 0.6250 in overall width for radial use.
  • Manufacturer Catalog Number
    RLS 8-2RS1
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17801.8 N, 4002 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)