Motion
RLS 9-2RS1

SKF
RLS 9-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00127887
MFR #RLS 9-2RS1
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 9-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00127887
MFR #RLS 9-2RS1

Mfr description
RLS 9-2RS1 RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.063 in
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.51 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    RLS 9-2RS1 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RLS 9-2RS1 is a 1.1250 in bore radial/deep groove ball bearing with 2.5000 in OD, 0.6250 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    RLS 9-2RS1
  • Manufacturer Upc Number
    7316577017710
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20301.7 N, 4564 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)