Motion
RLS 9-2Z

SKF
RLS 9-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127895
MFR #RLS 9-2Z
List Price$189.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 9-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127895
MFR #RLS 9-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.07/each for your price

Overview

Mfr description
RLS 9 2Z RADIAL BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    15.875 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    12000 rpm
  • Series
    RLS
  • Radial Static Load Capacity
    2520 lbf
  • Manufacturer Catalog Number
    RLS 9-2Z
  • UPC_NO
    7316577017727
  • Weight
    0.52 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    RLS 9 2Z RADIAL BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 1.1250 in bore diameter, double shielded closure, 2.5000 in outside diameter, and 0.6250 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text