Motion
LJ 1-1/4 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127908
MFR #LJ 1-1/4 2Z
Your Price$241.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127908
MFR #LJ 1-1/4 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.96/each(List $278.24)

Overview

Mfr description
LJ 1-1/4 2Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    0.6875 in
  • Manufacturer Catalog Number
    LJ 1-1/4 2Z
  • UPC_NO
    747023004669
  • Weight
    0.60 lbs
  • Description
    LJ 1-1/4 2Z BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The LJ 1-1/4 2Z is a 1.2500in bore radial deep groove ball bearing with double shields, 2.7500in OD, and 0.6875in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text