Motion
RLS 11

SKF
RLS 11

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.0000 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00127914
MFR #RLS 11
Price$185.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 11

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.0000 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00127914
MFR #RLS 11

Mfr description
RLS 11 RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    17.462 mm
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    ABEC 1
  • Weight
    0.80 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RLS 11 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RLS 11 Radial/Deep Groove Ball Bearing features 1.3750 in bore diameter, straight bore, open closure, 3.0000 in outside diameter, and 0.6875 in width.
  • Manufacturer Catalog Number
    RLS 11
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Open
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)