Motion
RLS 13

SKF
RLS 13

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 3.5000 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #00127923
MFR #RLS 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 13

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 3.5000 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #00127923
MFR #RLS 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RLS 13 J RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    11000 rpm
  • Series
    RLS
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Manufacturer Catalog Number
    RLS 13
  • UPC_NO
    7316577001825
  • Weight
    1.16 lbs
  • Description
    RLS 13 J RADIAL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 1.6250 in bore, open closure, 3.5000 in outside diameter, and 0.7500 in width for larger radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text