Overview
Mfr description
LJ 1-7/8 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width0.8125 in
- Manufacturer Catalog NumberLJ1.7/8J
- UPC_NO747023004959
- DescriptionLJ 1-7/8 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe LJ1.7/8J is a 1.8750 in bore radial/deep groove ball bearing with a 3.5000 in OD and 0.8125 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data