Motion
LJ 1-1/2 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127934
MFR #LJ 1-1/2 2Z
Price$328.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Double Shielded, Without Snap Ring
MI ITEM #00127934
MFR #LJ 1-1/2 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    LJ 1-1/2 2Z BRG
  • Long Description
    The LJ 1-1/2 2Z is a 1.5000in bore radial deep groove ball bearing with double shields, 3.2500in OD, and 0.7500in width for industrial use.
  • Manufacturer Catalog Number
    LJ 1-1/2 2Z
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004591

Overview

Mfr description
LJ 1-1/2 2Z BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text