Motion
LJ 2-1/4
Radial/Deep Groove Ball Bearing - Straight Bore, 2.2500 in ID, 4.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #00127942
MFR #LJ 2-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 2.2500 in ID, 4.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #00127942
MFR #LJ 2-1/4

Mfr description
LJ 2-1/4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outer Ring Width
    0.9375 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    0.8750 in
  • Weight
    1.94 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ 2-1/4 BRG
  • Long Description
    The LJ 2-1/4 is a 2.2500in bore radial deep groove ball bearing with open design, 3.5000in OD, and 0.9375in width for general applications.
  • Manufacturer Catalog Number
    LJ 2-1/4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)