Motion
LJ 3"
Radial/Deep Groove Ball Bearing - Straight Bore, 3.0000 in ID, 5.7500 in OD, 1.0625 in Width, Open, Without Snap Ring
MI ITEM #00127954
MFR #LJ 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 3.0000 in ID, 5.7500 in OD, 1.0625 in Width, Open, Without Snap Ring
MI ITEM #00127954
MFR #LJ 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LJ 3" BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Outer Ring Width
    1.0625 in
  • Manufacturer Catalog Number
    LJ 3"
  • UPC_NO
    747023005413
  • Weight
    3.99 lbs
  • Description
    LJ 3" BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The LJ 3" is a radial/deep groove ball bearing with a 3.0000-inch bore, straight bore, open design, 3.5000-inch OD, and 1.0625-inch width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text