Overview
Mfr description
LJ 3-1/4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width1.0625 in
- Manufacturer Catalog NumberLJ3.1/4J
- UPC_NO747023005307
- DescriptionLJ 3-1/4 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe LJ3.1/4J is a 3.2500 in bore radial/deep groove ball bearing with a 3.5000 in OD and 1.0625 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data