Specifications
Dimensions
- Bore Diameter4.0000 in
- Contact AngleNot Applicable
- Outer Ring Width1.2500 in
- Outside Diameter3.5000 in
- Overall Width1.2500 in
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionLJ 4E BRG
- Internal ClearanceC0
- Long DescriptionThe LJ4J is a 4.0000 in bore radial/deep groove ball bearing with a 3.5000 in OD and 1.2500 in width, open for standard use.
- Manufacturer Catalog NumberLJ4J
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023005512
Overview
Mfr description
LJ 4E BRG