Motion
LJ4.3/4M
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 3.5000 in OD, 1.3125 in Width, Open, Without Snap Ring
Mi Item #00127984
MFR #LJ4.3/4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 3.5000 in OD, 1.3125 in Width, Open, Without Snap Ring
Mi Item #00127984
MFR #LJ4.3/4M

Mfr description
LJ 4-3/4 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    1.3125 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    1.3125 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ 4-3/4 M BRG
  • Internal Clearance
    C0
  • Long Description
    The LJ4.3/4M is a 4.7500 in bore radial/deep groove ball bearing with a 3.5000 in OD and 1.3125 in width, open for standard use.
  • Manufacturer Catalog Number
    LJ4.3/4M
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)