Motion
LJ 5-1/2E
Radial/Deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 9.5000 in OD, 1.3750 in Width, Open, Without Snap Ring
Mi Item #00127991
MFR #LJ 5-1/2E
Price$5,177.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 9.5000 in OD, 1.3750 in Width, Open, Without Snap Ring
Mi Item #00127991
MFR #LJ 5-1/2E

Mfr description
LJ 5-1/2J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,177.60/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outer Ring Width
    1.3750 in
  • Outside Diameter  
    9.5000 in
  • Overall Width  
    1.3750 in
  • Weight
    15.10 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ 5-1/2J BRG
  • Long Description
    The LJ 5-1/2E is a radial/deep groove ball bearing with a 5.5000-inch bore, straight bore, open design, 3.5000-inch OD, and 1.3750-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    LJ 5-1/2E
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)