Specifications
Dimensions
- Bore Diameter6.0000 in
- Contact AngleNot Applicable
- Outer Ring Width1.5625 in
- Outside Diameter10.5000 in
- Overall Width1.5625 in
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionLJ 6E BRG
- Internal ClearanceC0
- Long DescriptionThe LJ6J is a 6.0000 in bore radial/deep groove ball bearing with a 10.5000 in OD and 1.5625 in width, open for standard use.
- Manufacturer Catalog NumberLJ6J
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023005659
Overview
Mfr description
LJ 6E BRG