Motion
LJ 1-1/2 2RS

RHP BEARINGS (NSK)
LJ 1-1/2 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #00128010
MFR #LJ 1-1/2 2RS
Price$348.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
LJ 1-1/2 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #00128010
MFR #LJ 1-1/2 2RS

Mfr description
LJ 1-1/2 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.90 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    LJ 1-1/2 2RS BRG
  • Long Description
    The LJ 1-1/2 2RS is a radial deep groove ball bearing with a 1.5000 in bore, double sealed, 3.2500 in outside diameter, and 0.7500 in width for industrial machinery.
  • Manufacturer Catalog Number
    LJ 1-1/2 2RS
  • Manufacturer Upc Number
    747023004577
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34800 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)