Overview
Mfr description
NMJ 1-1/8 M BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width0.8125 in
- Manufacturer Catalog NumberNMJ1.1/8M
- UPC_NO747023017348
- DescriptionNMJ 1-1/8 M BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe NMJ1.1/8M is a 1.1250 in bore radial/deep groove ball bearing with a 2.8125 in OD and 0.8125 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data