Motion
NMJ1.5/8M
Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 4.0000 in OD, 0.9375 in Width, Open, Without Snap Ring
MI ITEM #00128032
MFR #NMJ1.5/8M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 4.0000 in OD, 0.9375 in Width, Open, Without Snap Ring
MI ITEM #00128032
MFR #NMJ1.5/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outer Ring Width
    0.9375 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.9375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    NMJ 1-5/8 M BRG
  • Long Description
    The NMJ1.5/8M is a 1.6250 in bore radial/deep groove ball bearing with a 4.0000 in OD and 0.9375 in width, open for standard use.
  • Manufacturer Catalog Number
    NMJ1.5/8M
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023017409

Overview

Mfr description
NMJ 1-5/8 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text