Specifications
Dimensions
- Bore Diameter1.7500 in
- Outer Ring Width1.0625 in
- Outside Diameter4.2500 in
- Overall Width1.0625 in
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionNMJ 1-3/4 M BRG
- Long DescriptionThe NMJ1.3/4M is a 1.7500 in bore radial/deep groove ball bearing with a 4.2500 in OD and 1.0625 in width, open for standard use.
- Manufacturer Catalog NumberNMJ1.3/4M
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023017362
Overview
Mfr description
NMJ 1-3/4 M BRG