Motion
RMS 5

SKF
RMS 5

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128068
MFR #RMS 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 5

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128068
MFR #RMS 5

Mfr description
RMS 5 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    1.8125 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 5 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing, 0.6250 in bore, open type, 1.8125 in outside diameter, and 0.6250 in width for larger radial use.
  • Manufacturer Catalog Number
    RMS 5
  • Max Rpm
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1470 lbf
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)