Motion
RMS 6

SKF
RMS 6

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00128072
MFR #RMS 6
Price$94.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 6

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00128072
MFR #RMS 6

Mfr description
RMS 6 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    17.462 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    ABEC 1
  • Weight
    0.36 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 6 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 0.7500 in bore, open closure, 2.0000 in outside diameter, and 0.6875 in width for radial deep groove.
  • Manufacturer Catalog Number
    RMS 6
  • Max Rpm
    19000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1750 lbf
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)