Overview
Mfr description
MJ 7/8 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width0.6875 in
- Manufacturer Catalog NumberMJ 7/8
- UPC_NO747023010042
- Weight0.42 lbs
- DescriptionMJ 7/8 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ 7/8 is a radial/deep groove ball bearing with a 0.6250-inch bore, straight bore, open design, 3.5000-inch OD, and 0.6875-inch width, suitable for various applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data